Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 7.5HP, 3600,208-230/460V, WD TC
Mfr # WD7P1AFC
Zoro # G0407371
product price: $1,557.99
/ea
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 7 1/2
- RPM Range 3,480-3,510
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD7P1AFC
- Zoro # G0407371
- UPC # 786382106546
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Overall Length | 18 13/16 in |
Body Dia. | 8.9 in |
Shaft Length | 2 3/8 in |
Shaft Dia. | 1 1/8 in |
Length Less Shaft | 16 7/16 in |
Bolt Circle Dia. | 7 1/4 in |
Stud Size | 1/2 in-13 |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 3510, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 19.4-17.3/8.7 A, 184 Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K778)
- DAYTON 5V2360 V-Belt, 236" Outside Length, 5/8" Top Width, 1 Ribs (13V762)
- HOBART Industrial Gear Lubricant, EP460,128 oz. (00-102973-00071)
- TRITAN Insert Ball Brng, UC, 1-63/64 dia, Setscrew (UC210-50MM)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- LEESON Motor, 1 HP, 1760, 56C, 208-230/460V (119491.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TTC3)
- LEESON Washdown Motor, 3/4 HP, Face, 11-3/8 in. L (114315.00)
- WEG 00118ET3E56CFL-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footless (00118ET3E56CFL-S)
- LEESON Washdown Motor, 5HP, 184JM Frame, 17-1/4"L (132452.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1155 rpm (6WY54)
- U.S. Motors DC Washdown Motors