Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 7.5HP, 3600,208-230/460V, ODP JM
Mfr # DJ7P1DM
Zoro # G0407335
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 7 1/2 hp
- Nameplate RPM 3,495
- Frame 184JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ7P1DM
- Zoro # G0407335
- UPC # 786382092368
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Length | 4 1/4 in |
Overall Length | 16 in |
Length Less Shaft | 11 3/4 in |
Shaft Dia. | 7/8 in |
Description
Pump Motor, 7 1/2 hp, 3,495, 208-230/460V AC, 184JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 3,001-3,600, Rigid Base, Voltage Compatibility 190V AC, 208V AC, 230V AC, 380V AC, 460V AC, Phase Three, Pump, Close-Coupled Pump, 60/50 Hz, 20.3-18.1/9.1 A, Ins. Class F, Length Less Shaft 11 3/4 in, 40 Degrees C, Ball, Premium Efficient, Motor Frame Material Rolled Steel, Keyed, Nominal Efficiency 88.5 Percent, Overall Length 16 in, Shaft Length 4 1/4 in, CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame (31TT03)
- LOC-LINE Lathe Adapter Kit, 1/4In (40475)
- KRYTOX 2 oz Tube White (XHT-BDZ)
- COBRACO Cylinder Hose Holder, Copper Finish (HHCIRN-S)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors