Shop All Close-Coupled Pump Motors
U.S. Motors
Motor, 3PH, 7.5HP, 3600,200/400V, EFF 88.5
Mfr # FF7E1XV
Zoro # G0407301
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 7 1/2
- Nameplate RPM 3,500
- Voltage 200/400V AC
- Frame 184JP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF7E1XV
- Zoro # G0407301
- UPC # 786382094287
- Country of Origin Mexico
- Category Close-Coupled Pump Motors
Dimensions
Body Dia. | 6.5 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 12 13/16 in |
Description
Pump Motor, Bearing Protection Double Shields, Body Dia. 6.5 in, CC Number CC030A, Duty Cycle Continuous, Frame 184JP, Hz 60 Hz, Full Load Amps 20.7/10.3, HP 7 1/2, Ins. Class F, Length Less Shaft 12 13/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 23.9/12, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10N, Neoprene (10N)
- ZORO SELECT B62 Outside65.0 Pitch63.8 (42W422)
- NOBLES/TENNANT CARBON BRUSH- FITS AMER 36V OFFSET MOTORS, Sold Individually (1066573)
- DAYTON 3L170 V-Belt, 17" Outside Length, 3/8" Top Width, 1 Ribs (3L170)
- U.S. MOTORS Motor, 3 HP, 3,600 rpm, 182JM, 115/230V (DJ3C1P18M)
- WEG Pump Motor, 10 HP, 1760,213/5JP, 12.4A (01018OT3E215JP-S)
- BALDOR-RELIANCE Motor, 15HP, 1765rpm, 3PH, 60 Hz, 254JM, OPSB (EJMM2513T)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- MARATHON MOTORS Pump Motor, Split Ph, 1/3 HP, 1725,115V, 48Y (5KH32FN5586X)
- WEG Pump Mtr, 3ph, 20hp, 3530,208-230/460,256JM (02036ET3E256JM-W22)
- MARATHON MOTORS Pump Motor, Split Ph, 1/3 HP, 1725,115V, 48Y (5KH32ENA443X)
- U.S. Motors Pump Motors