Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 7.5HP, 1800,575V, TE JM
Mfr # UJ7P2GM
Zoro # G0399093
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 7 1/2
- Nameplate RPM 1,765
- Frame 213
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ7P2GM
- Zoro # G0399093
- UPC # 786382047177
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 19 7/8 in |
Length Less Shaft | 15 5/8 in |
Body Dia. | 11.3 in |
Height | 10 1/4 in |
Bolt Circle Dia. | 3/4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 11.3 in, Bolt Circle Dia. 3/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 213, Hz 60 Hz, Full Load Amps 7.2, Height 10 1/4 in, HP 7 1/2, Ins. Class F, Length Less Shaft 15 5/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 9.0, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-200-S Two-Piece Clamping Collar (2C-200-S)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 1/2-14, Strt (2216-8-12S)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP56118)
- CLIMAX METAL PRODUCTS M1C-13-S Metric One-Piece Clamping Collar (M1C-13-S)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors