Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 7.5HP, 1800,230/460V, WD 213TC
Mfr # WD7P2DC
Zoro # G0406994
product price: $1,293.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,293.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 7 1/2
- RPM Range 1,450-1,755
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD7P2DC
- Zoro # G0406994
- UPC # 786382098094
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Body Dia. | 9 in |
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 16 1/2 in |
Overall Length | 19 3/8 in |
Shaft Length | 2 7/8 in |
Bolt Circle Dia. | 7 1/4 in |
Stud Size | 1/2 in-13 |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1765, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 20.0-18.2/9.1 A, 213 Frame, Usable @ 208V Yes, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roll Thrust Brg, 2840, 1 3/4in Bore (NTA-2840)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 3.75 in OD (344B)
- MASTER PNEUMATIC PILOT REG 1 NON-RELIEVING (PR180M-8A)
- TB WOODS L-Jaw Coupling Hub, AL075, Aluminum, 1/2" (AL07512)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- U.S. MOTORS Motor, 1PH, 1/2HP, 1800,115/208-230V, C-face (WD12C2JCR)
- LEESON General Purpose Motors, 3 HP, 60 Hz (132196.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 1760 rpm (2RKZ2)
- HYDROWASH Washdown Motor, 1/2 HP, TENV, Base Mount (1321007145)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 1/2hp, 1745rpm (11G252)
- WEG 00156ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 3600 rpm, Footless (00156ET3E56CFL-S)
- U.S. Motors DC Motors