Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 7.5HP, 1800,208-230/460V, TE JM
Mfr # UJ7P2DM
Zoro # G0407049
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 7 1/2 hp
- Nameplate RPM 1,765
- Frame 213JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ7P2DM
- Zoro # G0407049
- UPC # 786382114022
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Overall Length | 19 7/8 in |
Shaft Dia. | 7/8 in |
Shaft Length | 4 1/4 in |
Length Less Shaft | 15 5/8 in |
Description
Pump Motor, 7 1/2 hp, 1,765, 208-230/460V AC, 213JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 1,701-1,800, Rigid Base, Voltage Compatibility 190V AC, 208V AC, 230V AC, 380V AC, 460V AC, Phase Three, Pump, Close-Coupled Pump, 60/50 Hz, 20.0-18.2/9.1 A, Ins. Class F, Length Less Shaft 15 5/8 in, 40 Degrees C, Premium Efficient, Motor Frame Material Cast Iron, Keyed, CW/CCW, Nominal Efficiency 91.7 Percent, Overall Length 19 7/8 in, Shaft Length 4 1/4 in, CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING 3PJ256 10-1/8 in Outside Length, 5/16 in Top Width, 3 Ribs (70483101)
- DAYTON 5L310 V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (5L310)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-10-33)
- LOC-LINE Hose Assembly, 13 in with Fittings: 1/2 in Hose Inside Dia, Acetal Copolymer (50813)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors