Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 7.5HP, 1200,230/460V, TEFC
Mfr # HW7V3E2
Zoro # G0406750
product price: $2,608.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,608.99
Free 30-Day Returns
Key Features
- Full Load Amps 18.6/9.3 A
- Motor Service Factor 1.15
- Overall Length 25 1/4 in
- RPM Range 1,101-1,200
- Motor Enclosure Design Totally Enclosed Fan-Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HW7V3E2
- Zoro # G0406750
- UPC # 786382037734
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 25 1/4 in |
Length Less Shaft | 21 1/2 in |
Shaft Length | 3 3/4 in |
Body Dia. | 14 1/4 in |
Shaft Dia. | 1 5/8 in |
Description
Motor, 3-Phase, Totally Enclosed Fan-Cooled, 7 1/2 HP, 1,180/970 Nameplate RPM, 254 Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 18.6/9.3 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 5/8 in, Shaft Length 3 3/4 in, Length Less Shaft 21 1/2 in, Overall Length 25 1/4 in, Ins. Class F, Nominal Efficiency 91 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CAMROL CCYR Crowned OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 3/8 in Bore (4120510000)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (40-1NP OSL)
- TIMKEN Tapered Roller Bearing 4-8 OD, Trb Single Cup Cntrl Stand 4-8 OD, #HM807010 (HM807010)
- FESTO Piloted Check Valve HGL-M5-QS-4 (HGL-M5-QS-4)
- U.S. MOTORS Motor, 1/3Hp 1725Rpm 115V 48Frm Odp (8100)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 3Spd, 115V, Em1390 (1390)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1D)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00152ET3E182T-W22)
- U.S. Motors 3-Phase AC Motors