Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 60HP, 3600,230/460V, EFF 93
Mfr # FF60E1BS
Zoro # G0398743
product price: $3,966.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,966.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 60
- Nameplate RPM 3,550/2,960
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF60E1BS
- Zoro # G0398743
- UPC # 786382026974
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Shaft Length | 3 1/2 in |
Length Less Shaft | 22 1/4 in |
Shaft Dia. | 1 7/8 in |
Overall Length | 25 3/4 in |
Body Dia. | 14.2 in |
Height | 20 5/16 in |
Description
Pump Motor, Bearing Protection Double Shields, Body Dia. 14.2 in, CC Number CC030A, Duty Cycle Continuous, Frame 326TS, Hz 60/50, Full Load Amps 155.0-136.0/68.0, Full Load Amps @ 50Hz 155.0-136.0/68.0, Height 20 5/16 in, HP 60, HP @ 50Hz 60, Ins. Class F, Length Less Shaft 22 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-158.0/79.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6308 C3, Single Row Ball Brgs, 6308 C3 (6308 C3)
- ARO Economair Seal Kit, RK2420-12 (RK2420-12)
- NTN Small Size Ball BrgStandard (6204ZZC3)
- VIAIR Sealed Pressure Switch, 14 M NPT Port, 12 GA Lead Wires 85 PSI On, 105 PSI Off (90226)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors