Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 60HP, 3600,200/400V, Fire Pump
Mfr # FF60E1XV
Zoro # G0406653
product price: $6,575.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,575.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 60
- Nameplate RPM 3,565
- Voltage 200V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF60E1XV
- Zoro # G0406653
- UPC # 786382096984
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Length Less Shaft | 30 11/16 in |
Shaft Dia. | 1 1/4 in |
Overall Length | 38 13/16 in |
Shaft Length | 8 1/8 in |
Bolt Circle Dia. | 11 in |
Body Dia. | 13 in |
Description
Fire Pump Motor, Bearing Protection Double Shields, Body Dia. 13 in, Bolt Circle Dia. 11 in, CC Number CC030A, Duty Cycle Continuous, Frame 326JP, Hz 60 Hz, Full Load Amps 156.0, HP 60, Ins. Class F, Length Less Shaft 30 11/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 181.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ CX148 Cogged Belt, 152 in Outside Length, 7/8 in Top Width, 1 Ribs (CX148)
- ENERPAC H9310, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .38 in. Internal Diameter (H9310)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP6278)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 7 1/2 HP, 230/460V AC Voltage, 213T Frame, 1,765 Nameplate RPM (213TTFCD6531)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors