Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 5HP, 3600,230/460V, XP JM PE
Mfr # XJ5P1BM
Zoro # G0406391
product price: $1,080.99
/ea
Free Shipping & Returns
$1,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 5
- Nameplate RPM 3,510
- Frame 184
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # XJ5P1BM
- Zoro # G0406391
- UPC # 786382114770
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Length | 3 5/8 in |
Shaft Dia. | 7/8 in |
Overall Length | 18 3/8 in |
Length Less Shaft | 14 3/4 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3,510, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 12.1/6.1 A, 184 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class 1 C,D / 2 F,G, Motor Enclosure Design Totally Enclosed Fan-Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW, Hazardous Location Division Division 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Motor Start Relay Solenoid, 12 VDC (500208017757)
- MILTON Pneumatic Breather Vent, 3/8" NPT, PK5 (1088-6)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 8 In Stroke (218-349)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E605)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors