Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 5HP, 208-230/460V, SS TC FTL
Mfr # WDS5P2ACR
Zoro # G0405944
product price: $1,683.99
/ea
Free Shipping & Returns
$1,683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 5
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WDS5P2ACR
- Zoro # G0405944
- UPC # 786382107635
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Body Dia. | 8.9 in |
Shaft Length | 2 3/8 in |
Overall Length | 18 1/2 in |
Length Less Shaft | 16 1/8 in |
Stud Size | 1/2 in-13 |
Bolt Circle Dia. | 7 1/4 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,800, Voltage 208-230/460V AC, Full Load Amps 13.6-12.3/6.1 A, 184TC Frame, Motor Service Factor 1.15, Motor Thermal Protection None, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Reel 1/2inx200ft, 115V 5000PSI (HP1125-4-200-EA)
- LEGRIS Flow Control Regulator, Tube Sz 8mm (7010 08 10)
- SKF SKF-6200RS JEM, Single Row Ball Brgs, 6200RS JEM (6200RS JEM)
- MILTON Replacement Filter Element, 40 Micron (1118-1)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 3/4hp, 1745rpm (11G253)
- LEESON General Purpose Motors, 5 HP, 60 Hz (194002.00)
- DAYTON Washdown Motor, PSC, TEAO, 1/4 HP, 1700 rpm (5M063)
- LEESON Motor, 1 HP, 1760, 56C, 208-230/460V (119491.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TTC3)
- LEESON General Purpose Motors, 5 HP, 60 Hz (194003.00)
- U.S. Motors DC Motors