Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 5HP, 208-230/460V, SS TC FTL
Mfr # WDS5P1ACR
Zoro # G0405971
product price: $1,773.99
/ea
Free Shipping & Returns
$1,773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 5
- RPM Range 3,490-3,515
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WDS5P1ACR
- Zoro # G0405971
- UPC # 786382107574
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Body Dia. | 8.9 in |
Shaft Length | 2 5/8 in |
Shaft Dia. | 1 1/8 in |
Overall Length | 18 1/2 in |
Length Less Shaft | 15 7/8 in |
Bolt Circle Dia. | 7 1/4 in |
Stud Size | 1/2 in-13 |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3515, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 13.3-11.8/5.9 A, 184 Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (P150-507-9002)
- ZORO SELECT Tee, Low Lead Brass, 1000 psi, Tube Size: 1/4" (707024-04)
- LEESON 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (114152.00)
- SPEEDAIRE Compressor/Generator, 13HP, 30Gal, 15.7CFM (AG2-SH13-30G)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- WEG 00118ET3E56-S, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56 , 1800 rpm, Footed Mount (00118ET3E56-S)
- LEESON Washdown Motor, 2 HP, 56C Frame (119472.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 3450 rpm (1TRZ7)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 1765 rpm (5XAV0BH)
- LEESON Washdown Motor, 1/4 HP, 56C Frame, 60 Hz (113649.00)
- WEG 00218ET3ESS145TCFL, TEFC, 2 hp, 230/460 V, 3 phase, 145TC , 1800 rpm, Footless (00218ET3ESS145TCFL)
- U.S. Motors DC Washdown Motors