Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 5HP, 1800,575V, ODP JM
Mfr # DJ5P2GM
Zoro # G0398174
original price:
$528.99
10% off
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 5
- Nameplate RPM 1,755
- Frame 184JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # DJ5P2GM
- Zoro # G0398174
- UPC # 786382116866
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Details
Item | Motor |
Motor Design | 3-Phase |
Motor Enclosure Design | Open Dripproof |
HP | 5 |
Nameplate RPM | 1,755 |
Frame | 184JM |
Voltage | 575V AC |
Motor Bearings | Ball |
Nominal Efficiency | 89.5 % |
CC Number | CC030A |
Motor Mounting Position | Horizontal |
Ins. Class | F |
Motor Mounting Type | Rigid Base |
Standards | CSA Certified, ENERGY cURus |
Phase | Three |
Motor Frame Material | Steel |
Hz | 60 Hz |
Full Load Amps | 4.9 |
Motor Application | Close Coupled Pump |
Motor Service Factor | 1.15 |
Description
Motor, 3-Phase, Open Dripproof, 5 HP, 1,755 Nameplate RPM, 184JM Frame, Voltage 575V AC, Full Load Amps 4.9, Phase Three, 60 Hz Hz, Rigid Base Motor Mounting Type, Horizontal Motor Mounting Position, Ball Motor Bearings, Motor Frame Material Steel, Motor Service Factor 1.15, Shaft Dia. 7/8 in, F Ins. Class, Nominal Efficiency 89.5 Percent, Standards CSA Certified, ENERGY cURus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Regulator, 3/4 In NPT, 220 cfm, 300 psi (4ZM23)
- ARO Valve, Alpha Series, A222SS-024-A (A222SS-024-A)
- B B MANUFACTURING Bushing 10 Groove V-Belt Pulley 8.5 inch OD (105V850E)
- NORD Speed Reducer, Right Angle, 56C, 100:1 (SK1SI75Y-56C-100:1)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors