Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 5HP, 1800,208-230/460V, TE JP
Mfr # UJ5P2DP
Zoro # G0406181
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 5
- Nameplate RPM 1,760
- Frame 184
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # UJ5P2DP
- Zoro # G0406181
- UPC # 786382114367
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 21 9/16 in |
Length Less Shaft | 14 5/16 in |
Body Dia. | 9.6 in |
Height | 9 1/4 in |
Bolt Circle Dia. | 9/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.6 in, Bolt Circle Dia. 9/16 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 184, Hz 60/50, Full Load Amps 13.6-12.3/6.2, Height 9 1/4 in, HP 5, Ins. Class F, Length Less Shaft 14 5/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 17.4-15.3/7.7, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Dia 1.125" x 0.152", Ylw, PK25 (HC-18ST ZD)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (62M32)
- CP CHICAGO PNEUMATIC SHIELD (KF129085)
- BETA 1 FILTERS Air/Oil Separator replacement for P97A120 / WIX (B1AS0001303)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors