Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 5HP, 1800,208-230/460V, EFF 90.2
Mfr # UJ5P2DM
Zoro # G0406303
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 5 hp
- Nameplate RPM 1,760
- Frame 184JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ5P2DM
- Zoro # G0406303
- UPC # 786382113988
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Overall Length | 16 in |
Shaft Dia. | 7/8 in |
Shaft Length | 4 1/4 in |
Length Less Shaft | 11 3/4 in |
Description
Pump Motor, 5 hp, 1,760, 208-230/460V AC, 184JM, Shaft Dia. 7/8 in, 1.25, 3-Phase, Totally Enclosed Fan-Cooled, 1,701-1,800, Rigid Base, Voltage Compatibility 190V AC, 208V AC, 230V AC, 380V AC, 460V AC, Phase Three, Pump, Close-Coupled Pump, 60/50 Hz, 13.6-12.3/6.2 A, Ins. Class F, Length Less Shaft 11 3/4 in, 40 Degrees C, Premium Efficient, Motor Frame Material Cast Iron, Keyed, CW/CCW, Nominal Efficiency 90.2 Percent, Overall Length 16 in, Shaft Length 4 1/4 in, CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #28035 (28035)
- ZORO SELECT B62 Outside65.0 Pitch63.8 (42W422)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 43.3 in L Outside (BX40)
- TOMPKINS Hydraulic Fitting-Steel12MJ-06MOR (6400-12-06)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors