Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 5HP, 1800,200V, TEFC
Mfr # HW5V2H2
Zoro # G0397982
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Thermal Protection None
- Full Load Amps 14.4 A
- Motor Shaft Rotation CW/CCW
- Ins. Class F
- Overall Length 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HW5V2H2
- Zoro # G0397982
- UPC # 786382037321
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15 1/2 in |
Shaft Dia. | 1 1/8 in |
Length Less Shaft | 13 in |
Body Dia. | 9 1/8 in |
Shaft Length | 2 9/16 in |
Description
Motor, 3-Phase, Totally Enclosed Fan-Cooled, 5 HP, 1,755 Nameplate RPM, 184 Frame, CW/CCW Motor Shaft Rotation, 200V AC Voltage, 14.4 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 1/8 in, Shaft Length 2 9/16 in, Length Less Shaft 13 in, Overall Length 15 1/2 in, Ins. Class F, Nominal Efficiency 89.5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Urethane/Styrene Mold Release, 16 oz. (S00315000)
- WEATHERHEAD Spacer Ring, 1555846 (ET425SR-195D)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-04FP-GAUGE PORT (GP6504-06-06-04FP)
- TIMKEN Radial Bearing, Open, 50mm Bore (310K)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1D)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 208-230/460V, Em2686 (2686)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215TC Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3DC)
- CENTURY MOTORS 208-230/460v3ph 1.5hp 1140rpm (H1051AV1)
- U.S. Motors General Purpose AC Motors