Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 5HP, 1200,208-230/460V, WD TC
Mfr # WD5P3DC
Zoro # G0405935
product price: $1,457.99
/ea
Free Shipping & Returns
$1,457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 5
- RPM Range 1,001-1,100
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD5P3DC
- Zoro # G0405935
- UPC # 786382105662
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Length | 2 7/8 in |
Body Dia. | 9 in |
Shaft Dia. | 1 3/8 in |
Overall Length | 20 3/8 in |
Length Less Shaft | 17 1/2 in |
Stud Size | 1/2 in-13 |
Bolt Circle Dia. | 7 1/4 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1170, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 15-14.1/7.0 A, 215 Frame, Usable @ 208V Yes, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Socket, 1/4\u0022 210 Series, 1/4\u0022FPT (210M-3003)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1054)
- GARDNER BENDER Lube Wire Pulling Qt (79-006N)
- CENTURY Mtr, Sh Pole, 1/5 HP, 1050,208-230V, 42Y, OAO (B6415)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TTC3)
- LEESON Washdown Motor, 3/4 HP, Face, 11-3/8 in. L (114315.00)
- DAYTON Wshdwn DC Mtr, PM, TEFC, 1 HP, 1750rpm, 90VDC (1F642A)
- LEESON Washdown Motor, 1-1/2 HP, Face Mounting (113024.00)
- LEESON Washdown Motor, 5HP, Face/Base, 184TC Frame (132200.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 3505 RPM (5XAT3BG)
- U.S. Motors DC Washdown Motors