Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 50HP, 3600,575V, Elevator Motor
Mfr # EZ50S1GZ
Zoro # G0406023
product price: $2,288.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,288.99
Free 30-Day Returns
Key Features
- Motor Mounting Type Rigid Base
- Phase Three
- Length Less Shaft 17 1/2 in
- Motor Enclosure Design Submersible
- Nominal Efficiency 81.5 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EZ50S1GZ
- Zoro # G0406023
- UPC # 786382025496
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 17 1/2 in |
Overall Length | 17 1/2 in |
Details
Item | Motor |
Motor Mounting Type | Rigid Base |
Phase | Three |
Motor Enclosure Design | Submersible |
Nominal Efficiency | 81.5 % |
No. of Speeds | 1 |
Motor Bearings | Ball |
Duty Cycle | Intermittent |
Voltage | 575V AC |
Motor Mounting Position | Horizontal |
Ins. Class | F |
Standards | CE, CSA Certified, ISO9001:2015 Certified, UL Listed |
Weight | 150 lb |
HP | 50 |
Full Load Amps | 51.0 |
Max. Ambient Temp. | 50 Degrees C |
Nameplate RPM | 3,460/3,490 |
Frame | 160ZBS |
Motor Application | Pump |
Hz | 60 Hz |
Motor Design | 3-Phase |
Motor Service Factor | 1 |
Description
Motor, 3-Phase, Submersible Motor Enclosure Design, 50 HP, Nameplate RPM 3,460/3,490, Frame 160ZBS, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 51.0, Rigid Base Motor Mounting Type, Ins. Class F, Motor Service Factor 1, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Nominal Efficiency 81.5 Percent, CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA V Series 1/2In 200Psi Manually Operated Directional Control Valve (VBH-4504)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 8.00" OD (3V801)
- MTD Belt-V 3/8 X 30.2 (954-0346)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .375" (RCB061014)
- U.S. MOTORS , ODP, 15 HP, 3-Phase, 1775 RPM Motor, (D15P2D)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215TC Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3DC)
- U.S. MOTORS Motor, 1/6-1/3Hp, 825Rpm, 208/230V, Em5464 (5464)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546T)
- U.S. Motors General Purpose AC Motors