Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 50HP, 3600,575V, EFF 92.4
Mfr # FF50E1GS
Zoro # G0397879
product price: $3,043.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,043.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 50
- Nameplate RPM 3,560
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF50E1GS
- Zoro # G0397879
- UPC # 786382026851
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Shaft Length | 3 1/2 in |
Overall Length | 25 3/4 in |
Length Less Shaft | 22 1/4 in |
Shaft Dia. | 1 7/8 in |
Body Dia. | 14.2 in |
Height | 20 5/16 in |
Description
Pump Motor, Bearing Protection Double Shields, Body Dia. 14.2 in, CC Number CC030A, Duty Cycle Continuous, Frame 324TS, Hz 60 Hz, Full Load Amps 46.0, Height 20 5/16 in, HP 50, Ins. Class F, Length Less Shaft 22 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 54.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 1-3/16 X 37.5 (1930V375)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E612)
- BETA 1 FILTERS Air Filter replacement filter for TF060504AV / CAMPBELL HAUSFELD (B1AF0001690)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-50-41)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors