Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 50HP, 3600,230/460V, EFF 81.5
Mfr # E50S1BZ
Zoro # G0405901
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,485.99
Free 30-Day Returns
Key Features
- Voltage 230/460V AC
- Hz 60 Hz
- Phase Three
- Ins. Class F
- Max. Ambient Temp. 50 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # E50S1BZ
- Zoro # G0405901
- UPC # 786382024833
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 17 7/16 in |
Overall Length | 17 7/16 in |
Description
Motor, 3-Phase, Submersible Motor Enclosure Design, 50 HP, Nameplate RPM 3,460, Frame 160LCS, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 127.0/64.0, Rigid Base Motor Mounting Type, Ins. Class F, Motor Service Factor 1, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Nominal Efficiency 81.5 Percent, CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-3/8" (AL110138)
- SKF Bearing, Bore 20mm, Industry 1204-ETN9 (1204 ETN9)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FF495-3)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Yellow (HZY02530-50-G)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- TACO 1HP 200-230/460V 1750RPM Motor (1661-024)
- U.S. Motors General Purpose AC Motors