Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 50HP, 3600,200V, Elevator Motor
Mfr # EZ50S1HZ
Zoro # G0405734
product price: $2,485.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,485.99
Free 30-Day Returns
Key Features
- Overall Length 17 1/2 in
- HP 50
- Motor Mounting Position Horizontal
- Duty Cycle Intermittent
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EZ50S1HZ
- Zoro # G0405734
- UPC # 786382025502
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 17 1/2 in |
Length Less Shaft | 17 1/2 in |
Description
Motor, 3-Phase, Submersible Motor Enclosure Design, 50 HP, Nameplate RPM 3,460/3,490, Frame 160ZBS, Voltage 200V AC, 60 Hz Hz, Three Phase, Full Load Amps 146.0, Rigid Base Motor Mounting Type, Ins. Class F, Motor Service Factor 1, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Nominal Efficiency 82.5 Percent, CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 5/8" Sheave 4.25" OD (BK45-5/8)
- LINCOLN LUBRICATION Hydraulic Coupler (5852)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B320BB553C)
- TRITAN Insert Ball Brng, UC, 1-25/32 dia, Setscrew (UC209-45MM)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U15P1DFC)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 575V AC Voltage, 1800 Nameplate RPM (01018ET3H215T-W22)
- U.S. Motors 3-Phase AC Motors