Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 50HP, 3600,200V, EFF 82.5
Mfr # E50S1HZ
Zoro # G0397763
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,441.99
Free 30-Day Returns
Key Features
- Duty Cycle Intermittent
- No. of Speeds 1
- Ins. Class F
- Nominal Efficiency 82.5 %
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # E50S1HZ
- Zoro # G0397763
- UPC # 786382024857
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 17 7/16 in |
Overall Length | 17 7/16 in |
Description
Motor, 3-Phase, Submersible Motor Enclosure Design, 50 HP, Nameplate RPM 3,460, Frame 160LCS, Voltage 200V AC, 60 Hz Hz, Three Phase, Full Load Amps 146.0, Rigid Base Motor Mounting Type, Ins. Class F, Motor Service Factor 1, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Nominal Efficiency 82.5 Percent, CSA Certified, cURus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6311Z C3, Single Row Ball Brgs, 6311Z C3 (6311Z C3)
- AFTERMARKET 2403M15 DAndD Powerdrive 3M Single Replacement Timing Belt (240-3M-15-DD)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3750X6)
- GATES Hi-Power II Dubl-V Belts, AA73 (AA73)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 3Spd, 115V, Motor, Em8906 (8906)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (D32P2DC)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3710T, 7.5HP, 1755RPM, 3PH, 60HZ, 213T, 3728M, TEAO, F (AOM3710T)
- U.S. Motors 3-Phase AC Motors