Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 50HP, 208-230/460V, EFF 92.4
Mfr # FF50E1AS
Zoro # G0405515
product price: $3,043.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,043.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 50
- Nameplate RPM 3,555/2,960
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF50E1AS
- Zoro # G0405515
- UPC # 786382026844
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Shaft Length | 3 1/2 in |
Overall Length | 25 3/4 in |
Length Less Shaft | 22 1/4 in |
Shaft Dia. | 1 7/8 in |
Height | 20 5/16 in |
Body Dia. | 14.2 in |
Description
Pool and Spa Pump Motor, Bearing Protection Double Shields, Body Dia. 14.2 in, CC Number CC030A, Duty Cycle Continuous, Frame 324TS, Hz 60/50, Full Load Amps 129.0-116.0/58.0, Full Load Amps @ 50Hz 129.0-116.0/58.0, Height 20 5/16 in, HP 50, HP @ 50Hz 50, Ins. Class F, Length Less Shaft 22 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 154.0-134.0/67.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, GP, SAE 8,305SS, PK10 (63008H)
- MAIN FILTER Hydraulic Filter, replaces HP HYDRAULICS 539035010, Spin-On, 10 micron, Outside-In (MF0582195)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJW5)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 13 # of Teeth (35BS13H X 5/8)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Fire Pump Motors