Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 50HP, 1800,208-230/460V, ODP JP
Mfr # DJ50P2DP
Zoro # G0405719
product price: $2,603.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,603.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 50
- Nameplate RPM 3,550
- Frame 326JP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ50P2DP
- Zoro # G0405719
- UPC # 786382116187
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Details
Item | Motor |
Motor Design | 3-Phase |
Motor Enclosure Design | Open Dripproof |
HP | 50 |
Nameplate RPM | 3,550 |
Frame | 326JP |
Voltage | 208-230/460V AC |
Motor Mounting Type | Rigid Base |
Motor Service Factor | 1.15 |
Ins. Class | B; F |
Nominal Efficiency | 94.5 % |
Standards | CSA Certified, UL Listed |
Phase | Three |
Full Load Amps | 126.0-113.0/56.0 |
Motor Bearings | Ball |
Motor Frame Material | Steel |
Description
Motor, 3-Phase, Open Dripproof, 50 HP, 3,550 Nameplate RPM, 326JP Frame, Voltage 208-230/460V AC, Full Load Amps 126.0-113.0/56.0, Phase Three, Rigid Base Motor Mounting Type, Ball Motor Bearings, Motor Frame Material Steel, Motor Service Factor 1.15, Shaft Dia. 7/8 in, B; F Ins. Class, Nominal Efficiency 94.5 Percent, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/4" Male Run Tee, TubexMNPT (KQ2Y07-34AS)
- SPEEDAIRE Guide Roller Set (42PC53)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHF-N-635)
- TRICO Fluid Storage Container, Clear, 11.0 Liter (34461)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors