Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 40HP, 3600,575V, ODP JP
Mfr # DJ40E1GP
Zoro # G0397459
Free Shipping & Returns
$3,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 40
- Nameplate RPM 3,560
- Voltage 575V AC
- Frame 286JP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # DJ40E1GP
- Zoro # G0397459
- UPC # 786382023898
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 28 5/8 in |
Shaft Dia. | 1 1/4 in |
Description
Motor, 40, 3,560, 575V AC, 286JP, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Open Dripproof, Rigid Base, Phase Three, Close Coupled Pump, CC Number CC030A, 60 Hz, 36.0, Ins. Class F, Inverter Rated Yes, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Steel, Nominal Efficiency 93 Percent, Overall Length 28 5/8 in, CE, CSA Certified, ENERGY cURus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A85 Wrapped V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (A85)
- CLIMAX METAL PRODUCTS C-100 Set Screw Collar (C-100)
- ZORO SELECT Hose Clamp, Dia 0.250x0.062, Grn, PK100 (HC-4ST G)
- BANDO Ht QD Tb Pulley D, P32-8M-50 (P32-8M-50)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (D1P2AHC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U3P3D)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- WEG 3-Phase Metric Motor, 30 HP, 180L Frame, 460V AC Voltage, 1,775 Nameplate RPM (02218ET3Y180L-W22)
- U.S. Motors General Purpose AC Motors