Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 40HP, 3600,575V, Fire Pump
Mfr # FF40E1GS
Zoro # G0397501
product price: $2,561.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,561.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 40
- Nameplate RPM 3,560
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF40E1GS
- Zoro # G0397501
- UPC # 786382026769
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Shaft Length | 3 in |
Length Less Shaft | 20 1/2 in |
Overall Length | 23 1/2 in |
Shaft Dia. | 1 5/8 in |
Body Dia. | 12.4 in |
Height | 17 3/8 in |
Description
Fire Pump Motor, Bearing Protection Double Shields, Body Dia. 12.4 in, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 286TS, Hz 60 Hz, Full Load Amps 36.0, Height 17 3/8 in, HP 40, Ins. Class F, Length Less Shaft 20 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 42.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1-1/2" Bore (3FCT9)
- WILKERSON Filter (MTP-95-546)
- SPEEDAIRE Speed Control Muffler, 3/4 NPT, 1 1/16 Hex (1EJU6)
- BUYERS PRODUCTS Vent Plug, 1/4 NPT, 1-3/8 In (HBF4)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors