Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 40HP, 3600,575V, Fire Pump CCP
Mfr # FF40E1GV
Zoro # G0405621
product price: $4,029.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,029.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 40
- Nameplate RPM 3,536
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF40E1GV
- Zoro # G0405621
- UPC # 786382026776
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Shaft Length | 8 1/8 in |
Length Less Shaft | 22 in |
Shaft Dia. | 1 1/4 in |
Bolt Circle Dia. | 11 in |
Body Dia. | 14 in |
Description
Fire Pump Motor, Bearing Protection Double Shields, Body Dia. 14 in, Bolt Circle Dia. 11 in, CC Number CC030A, Duty Cycle Continuous, Frame 286JP, Hz 60 Hz, Full Load Amps 37.0, HP 40, Ins. Class F, Length Less Shaft 22 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 43.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.25 inch OD (2AK44x7/8)
- DYNABRADE Ring Gear (53191)
- BREEZE Ideal Tridon 11/16 in. 1-1/2 in. SAE 16 Silver Hose Clamp Stainless Steel Band (625016551)
- LOC-LINE Hose, 1/4", 5ft., Coil (49419)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors