Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 40HP, 3600,575V, Elevator Motor
Mfr # EZ40S1GZ
Zoro # G0405542
product price: $1,585.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,585.99
Free 30-Day Returns
Key Features
- Standards CE, CSA Certified, ISO9001:2015 Certified, UL Listed
- Motor Mounting Type Rigid Base
- Phase Three
- Duty Cycle Intermittent
- HP 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EZ40S1GZ
- Zoro # G0405542
- UPC # 786382025465
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 17 1/2 in |
Overall Length | 17 1/2 in |
Details
Item | Pool Pump Motor |
Standards | CE, CSA Certified, ISO9001:2015 Certified, UL Listed |
Motor Mounting Type | Rigid Base |
Phase | Three |
Duty Cycle | Intermittent |
HP | 40 |
Hz | 60 Hz |
Frame | 160ZBS |
Motor Enclosure Design | Submersible |
Motor Design | 3-Phase |
Weight | 160 lb |
Voltage | 575V AC |
Nameplate RPM | 3,460/3,495 |
Nominal Efficiency | 80 % |
Motor Mounting Position | Horizontal |
Full Load Amps | 42.0 |
Ins. Class | F |
Motor Bearings | Ball |
Max. Ambient Temp. | 50 Degrees C |
Motor Application | Pump |
Motor Service Factor | 1 |
No. of Speeds | 1 |
Description
Pool Pump Motor, 3-Phase, Submersible Motor Enclosure Design, 40 HP, Nameplate RPM 3,460/3,495, Frame 160ZBS, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 42.0, Rigid Base Motor Mounting Type, Ins. Class F, Motor Service Factor 1, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Nominal Efficiency 80 Percent, CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B158 Wrapped V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs (B158)
- CONTINENTAL 1/2" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-50-11)
- WESTWARD Slide Hammer (PUS400A-USG-2)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 30 Stroke - 1.5 Rod (400532)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U32P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (20VD23)
- U.S. Motors 3-Phase AC Motors