Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 40HP, 3600,230/460V, TE HD TS, 40 HP HP, 324TS Frame, 230/460 & 190/380 V Voltage
Mfr # H40P1ES
Zoro # G0405524
product price: $2,912.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,912.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type HORZ-FOOTED
- HP 40 HP
- RPM Range 3565 & 2950 RPM
- Voltage 230/460 & 190/380 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # H40P1ES
- Zoro # G0405524
- UPC # 786382093105
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7 |
Overall Length | 29 |
Details
Item | Motor,3PH,40HP,3600,230/460V,TE HD TS |
Motor Enclosure Design | TEFC |
Motor Mounting Type | HORZ-FOOTED |
HP | 40 HP |
RPM Range | 3565 & 2950 RPM |
Voltage | 230/460 & 190/380 V |
Frame | 324TS |
Motor Service Factor | 1.15 |
Motor Frame Material | Cast Iron |
Standards | EE,NEMA PREMIUM |
Phase | 3 ph |
Nominal Efficiency | 0.93 |
Full Load Amps | 90/45 & 112/56 |
kW | 29.84 kW |
NEMA Design | B |
Hz | 60 & 50 Hz |
Ins. Class | F |
Duty | CONT |
Motor Bearings | 6311-2Z-J/C3,6311-2Z-J/C3 |
Description
Motor,3PH,40HP,3600,230/460V,TE HD TS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16611 (06Z-604)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, Strt (2021-6-8S)
- BESTORQ 470J20 Micro V Belt, 47 in Pitch Length, 1.84 in Top Width, 20 Ribs (470J20)
- BESTORQ 330J6 Micro V Belt, 33 in Pitch Length, 0.552 in Top Width, 6 Ribs (330J6)
- U.S. MOTORS World Motors Hostile Duty TEFC, 3 HP, 3-Phase, 1200 RPM Motor, HD3P3E (HD3P3E)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- BALDOR-RELIANCE Baldor-Reliance HVAC Motor, , 3 PH, 20 HP, 230/460 V, 1765 RPM, OPSB, 256T Frame (EM2515T-G)
- U.S. Motors General Purpose AC Motors