Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 40HP, 3600,230/460V, EFF 93
Mfr # FF40E1ES
Zoro # G0397361
product price: $2,620.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,620.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 40
- Nameplate RPM 3,560/2,965
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF40E1ES
- Zoro # G0397361
- UPC # 786382107888
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Overall Length | 23 1/2 in |
Length Less Shaft | 20 1/2 in |
Shaft Length | 3 in |
Shaft Dia. | 1 5/8 in |
Body Dia. | 12.4 in |
Height | 17 3/8 in |
Description
Pump Motor, Bearing Protection Double Shields, Body Dia. 12.4 in, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 286TS, Hz 60/50, Full Load Amps 90.0/45.0, Full Load Amps @ 50Hz 90.0/45.0, Height 17 3/8 in, HP 40, HP @ 50Hz 40, Ins. Class F, Length Less Shaft 20 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 106.0/53.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG T-Style Inlet Filter, 3 In FNPT, 300 CFM (ST-235P-300C)
- FAFNIR Radial Ball Bearing, #205KDD (205KDD)
- THOMSON Ball Bushing Bearing, Open, Bore.750 In (SSU12OPN)
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (3XA85)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Fire Pump Motors