Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 40HP, 3600,208-230/460V, ODP JP
Mfr # DJ40P1DP
Zoro # G0405439
original price:
$2,422.35
8% off
new price: $2,220.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,220.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 40
- Nameplate RPM 3,560
- Frame 286JP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ40P1DP
- Zoro # G0405439
- UPC # 786382116156
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 1 1/4 in |
Overall Length | 28 5/8 in |
Details
Item | Motor |
Motor Design | 3-Phase |
Motor Enclosure Design | Open Dripproof |
HP | 40 |
Nameplate RPM | 3,560 |
Frame | 286JP |
Voltage | 208-230/460V AC |
Motor Application | Close Coupled Pump |
Motor Service Factor | 1.15 |
Ins. Class | F |
Full Load Amps | 104.0-90.0/45.0 |
Phase | Three |
CC Number | CC030A |
Motor Mounting Position | Horizontal |
Motor Frame Material | Steel |
Motor Mounting Type | Rigid Base |
Nominal Efficiency | 93 % |
Standards | CSA Certified, ENERGY cURus |
Motor Bearings | Ball |
Hz | 60/50 |
Description
Motor, 3-Phase, Open Dripproof, 40 HP, 3,560 Nameplate RPM, 286JP Frame, Voltage 208-230/460V AC, Full Load Amps 104.0-90.0/45.0, Phase Three, 60/50 Hz, Rigid Base Motor Mounting Type, Horizontal Motor Mounting Position, Ball Motor Bearings, Motor Frame Material Steel, Motor Service Factor 1.15, Shaft Dia. 1 1/4 in, Overall Length 28 5/8 in, F Ins. Class, Nominal Efficiency 93 Percent, Standards CSA Certified, ENERGY cURus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Hand Lever Valve VHER-H-B43C-N14 (VHER-H-B43C-N14)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 3/4 in ID x 1-1/4 in OD x 1/4 in W, Nitrile Lip (7443)
- DAYTON CX120 Cogged V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (4FJ30)
- CONTINENTAL CONTITECH B74 Wrapped V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (B74)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors