Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 40HP, 3600,200/400V, EFF 91.7
Mfr # FF40E1XS
Zoro # G0405411
product price: $2,561.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,561.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 40
- Nameplate RPM 3,555
- Voltage 200/400V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF40E1XS
- Zoro # G0405411
- UPC # 786382096489
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Shaft Length | 3 in |
Overall Length | 23 1/2 in |
Length Less Shaft | 20 1/2 in |
Shaft Dia. | 1 5/8 in |
Height | 17 3/8 in |
Body Dia. | 12.4 in |
Description
Pump Motor, Bearing Protection Double Shields, Body Dia. 12.4 in, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 286TS, Hz 60 Hz, Full Load Amps 106.0/53.0, Height 17 3/8 in, HP 40, Ins. Class F, Length Less Shaft 20 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 124.0/62.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B48 V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (3X474)
- BALDOR-RELIANCE Baldor-Reliance Motor VEWDM3714T, 10HP, 1770RPM, 3PH, 60HZ, 215TC, 3752M, TEFC, F (VEWDM3714T)
- LOC-LINE Vacuum Hose Adapter (81210)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3546T-8, 1HP, 1765RPM, 3PH, 60HZ, 143T, 3524M, TEFC, F1 (EM3546T-8)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors