Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 40HP, 230/460V, Elevator mtr
Mfr # EZ40S1BZ
Zoro # G0405229
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,472.99
Free 30-Day Returns
Key Features
- Weight 150 lb
- No. of Speeds 1
- Motor Mounting Type Rigid Base
- Duty Cycle Intermittent
- Max. Ambient Temp. 50 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # EZ40S1BZ
- Zoro # G0405229
- UPC # 786382025458
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 17 1/2 in |
Overall Length | 17 1/2 in |
Details
Item | Motor |
Weight | 150 lb |
No. of Speeds | 1 |
Motor Mounting Type | Rigid Base |
Duty Cycle | Intermittent |
Max. Ambient Temp. | 50 Degrees C |
Frame | 160ZBS |
Motor Design | 3-Phase |
Motor Application | Pump |
Motor Mounting Position | Horizontal |
Phase | Three |
Voltage | 230/460V AC |
HP | 40 |
Full Load Amps | 105.0/52.0-40.0 |
Hz | 60 Hz |
Motor Service Factor | 1 |
Nominal Efficiency | 80 % |
Standards | CE, CSA Certified, ISO9001:2015 Certified, UL Listed |
Nameplate RPM | 3,465/3,440 |
Ins. Class | F |
Motor Enclosure Design | Submersible |
Motor Bearings | Ball |
Description
Motor, 3-Phase, Submersible Motor Enclosure Design, 40 HP, Nameplate RPM 3,465/3,440, Frame 160ZBS, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 105.0/52.0-40.0, Rigid Base Motor Mounting Type, Ins. Class F, Motor Service Factor 1, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Nominal Efficiency 80 Percent, CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B144 V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (3X651)
- BREEZE Hose Clamp, CT, SAE 44,410SS, PK10 (CT 9444 B)
- IGUS Flanged Bearing, 1/2 IDx1 In L, PK5 (GFI-0809-16)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184T Frame, 230V AC Voltage, 1,735 Nameplate RPM (EL3612T)
- U.S. MOTORS 3-Phase Metric Motor, 1 HP, 143 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (D1P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- WEG 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (00236ET3E56C-S)
- U.S. Motors 3-Phase AC Motors