Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 40HP, 1800,575V, EFF 93
Mfr # FF40E2GS
Zoro # G0397249
product price: $2,846.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,846.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 40
- Nameplate RPM 1,780
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF40E2GS
- Zoro # G0397249
- UPC # 786382026790
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Shaft Dia. | 1 7/8 in |
Overall Length | 25 3/4 in |
Length Less Shaft | 22 1/4 in |
Shaft Length | 3 1/2 in |
Height | 20 5/16 in |
Body Dia. | 14.2 in |
Description
Pump Motor, Bearing Protection Double Shields, Body Dia. 14.2 in, CC Number CC030A, Duty Cycle Continuous, Frame 324TS, Hz 60 Hz, Full Load Amps 36.8, Height 20 5/16 in, HP 40, Ins. Class F, Length Less Shaft 22 1/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-388TD, Tapered Roller Bearing 4 Od, Trb Double Row Cone 4 Od, 388TD (388TD)
- ESSICK AIR 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.5" OD (110291)
- ALEMITE Metric Alem Grease Fitting, Assort, 44 pcs (DISP-GFA2371)
- SIMPSON STRONG-TIE Ez Mender Fpbm44E (FPBM44E)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Fire Pump Motors