Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 3HP, 3600,208-230/460V, WD TC
Mfr # WD3P1A14C
Zoro # G0404982
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- RPM Range 3,455-3,490
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD3P1A14C
- Zoro # G0404982
- UPC # 786382098872
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Overall Length | 13 7/8 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3490, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 8.1-7.2/3.6 A, 145 Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC Speed Control, SCR, Enclosed, NEMA 4, 10A Max Current, 90/180V DC, ON/OFF, 50:1 (253G-200E)
- GENTEQ PWM Control, Fits Brand EverGreen (88020ECM)
- FESTO Clevis Foot LBN-20/25 (LBN-20/25)
- ARO Valve, H Series, H254SS-024-D (H254SS-024-D)
- U.S. MOTORS Motor, 1PH, 1/2HP, 1800,115/208-230V, C-face (WD12C2JCR)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- LEESON Washdown Motor, 2HP, Rigid Base, 145T Frame (121866.00)
- LEESON General Purpose Motors, 7 1/2 HP, 60 Hz (194004.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 3450 rpm (1TRZ8)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1155 rpm (6WY54)
- WEG -1.1,3600, 56HC Frame, Wash Down Duty (00156ET3ESS56CFL)
- U.S. Motors DC Washdown Motors