Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 3HP, 3600,208-230/460V, TE JP
Mfr # UJ3P1DP
Zoro # G0405061
original price:
$746.99
14% off
new price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 3
- Nameplate RPM 3,540
- Frame 182
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ3P1DP
- Zoro # G0405061
- UPC # 786382114336
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 13 9/16 in |
Overall Length | 20 7/8 in |
Height | 9 1/4 in |
Body Dia. | 9.6 in |
Bolt Circle Dia. | 9/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.6 in, Bolt Circle Dia. 9/16 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 182, Hz 60/50, Full Load Amps 8.4-7.8/3.9, Height 9 1/4 in, HP 3, Ins. Class F, Length Less Shaft 13 9/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 10.4-9.4/4.7, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 40mm Bore Dia (6308 2RS JEM)
- DAYTON 4L860 V-Belt, 86" Outside Length, 1/2" Top Width, 1 Ribs (4L860)
- BOSTON GEAR SpurGear, 24DP, 20PA, 120Teeth, Brass (Y24120)
- SPEEDAIRE Needle, 3mm (TTRB44204K46G)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors