Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 3HP, 3600,208-230/460V, ODP JM
Mfr # DJ3P1DM
Zoro # G0405113
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 3
- Nameplate RPM 3,490
- Frame 145JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ3P1DM
- Zoro # G0405113
- UPC # 786382092337
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Length | 4 1/4 in |
Length Less Shaft | 11 1/8 in |
Shaft Dia. | 7/8 in |
Overall Length | 15 3/8 in |
Body Dia. | 6.4 in |
Height | 6 3/4 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 6.4 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JM, Hz 60/50, Full Load Amps 8.3-7.4/3.7, Height 6 3/4 in, HP 3, Ins. Class F, Length Less Shaft 11 1/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 9.5-8.4/4.2, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SK, Bore 1-15/16 In (SK11516)
- DDS Shaft Seal, 250 x 280 x 15 mm., Nitrile Rubber (25028015TC)
- LUBRIPLATE Sfl-2, 35 Lb Pail, Synthetic H-1 Food Grade Multi-Purpose Grease (L0198-035)
- CENTURY Pump Motor, Capacitor-Start Design (K1070)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors