Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 3HP, 3600,208-230/460V, EFF 88.5
Mfr # WD3P1DC
Zoro # G0405159
product price: $1,124.99
/ea
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- RPM Range 2,910-3,535
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD3P1DC
- Zoro # G0405159
- UPC # 786382106522
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Overall Length | 18 13/16 in |
Body Dia. | 8.9 in |
Shaft Length | 2 3/8 in |
Length Less Shaft | 16 7/16 in |
Shaft Dia. | 1 1/8 in |
Bolt Circle Dia. | 7 1/4 in |
Stud Size | 1/2 in-13 |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3535, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 8.1-7.4/3.7 A, 182 Frame, Usable @ 208V Yes, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" F1960 SS MFLD PEX ADAP-PR (830-143P)
- VIAIR Check Valve IG Series, NPT to JIC, 1/4" (92830)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 9.25 inch OD (35V925SF)
- TOMPKINS Hydraulic Fitting-Steel06 SILVER BRAZE RING (SBR-06)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- LEESON Washdown Motor, 3 HP, 2 in. Shaft L, 60 Hz (122184.00)
- HYDROWASH Washdown Motor, 3/4 HP, TENV, Base Mount (1321007146)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191204.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1750 rpm (4GPR9)
- BALDOR-RELIANCE Baldor-Reliance Washdown Motor, 3 Phase, 3 HP, 1760 RPM, 230/460 Volts, TENV, 184TC FR (IDWNM3611T)
- LEESON General Purpose Motors, 10 HP, 60 Hz (141269.00)
- U.S. Motors DC Motors