Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 3HP, 208-230/460V, WD TC FTL
Mfr # WD3P2DCR
Zoro # G0404650
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- RPM Range 1,455-1,755
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD3P2DCR
- Zoro # G0404650
- UPC # 786382098049
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Length | 2 3/8 in |
Body Dia. | 9.5 in |
Shaft Dia. | 1 1/8 in |
Overall Length | 16 3/4 in |
Length Less Shaft | 14 3/8 in |
Bolt Circle Dia. | 7 1/4 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1765, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 8.2-7.6/3.8 A, 182 Frame, Usable @ 208V Yes, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADNGF-25-15-P-A (ADNGF-25-15-P-A)
- LDI INDUSTRIES Reservoir, Oil, 5 Oz (RDF105-03)
- CARLISLE BELTS BY TIMKEN Belt-Finder Tool Laser Alignment Tool, For Use With Indoor/Outdoor, ABS Plastic, 2.5 in Dia (109083)
- LOC-LINE Socket, Double, 1/4, Pk4 (41409)
- U.S. MOTORS Motor, 1PH, 1/2HP, 1800,115/208-230V, C-face (WD12C2JCR)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117127.00)
- LEESON Washdown Motor, 2HP, Rigid Base, 145T Frame (121866.00)
- LEESON Washdown Motor, 3/4 HP, 1725 RPM (191477.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1745 rpm (5XAT4)
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 90VDC (1F650A)
- U.S. Motors DC Motors