Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 3HP, 208-230/460V, SS TC FTL
Mfr # WDS3P2ACR
Zoro # G0404921
product price: $1,543.99
/ea
Free Shipping & Returns
$1,543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- RPM Range 1,755-1,765
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WDS3P2ACR
- Zoro # G0404921
- UPC # 786382107628
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Body Dia. | 8.9 in |
Overall Length | 18 1/2 in |
Shaft Length | 2 5/8 in |
Length Less Shaft | 15 7/8 in |
Shaft Dia. | 1 1/8 in |
Stud Size | 1/2 in-13 |
Bolt Circle Dia. | 7 1/4 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1765, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 8.3-7.6/3.8 A, 182 Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V Type 5L X 3 (954-04331)
- CENTURY Pool Pump Motor, 3-Phase, 5 HP, 56Y Frame, 3,450 Nameplate RPM (H995)
- SKF Bearing, Bore 35mm, Industry 6007-2ZJEM (6007 2Z JEM)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.1" OD (1VP71118)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- HYDROWASH Washdown Motor, 1/2 HP, TENV, Base Mount (1321007145)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- LEESON Washdown Motor, 5HP, 184JM Frame, 16-3/4"L (132451.00)
- LEESON Washdown Motor, 10 HP, 1765 RPM (140828.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 3505 RPM (5XAT3BG)
- LEESON 0.33Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56C Frame, Tefc (116642.00)
- U.S. Motors DC Washdown Motors