Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 3HP, 1800,575V, TEFC
Mfr # HW3V2G2
Zoro # G0396792
product price: $1,066.99
/ea
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Efficiency 89.5 %
- HP 3
- Motor Application Cooling Tower
- Ins. Class F
- Nameplate RPM 1,765
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HW3V2G2
- Zoro # G0396792
- UPC # 786382109325
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 9/16 in |
Length Less Shaft | 13 in |
Body Dia. | 9 1/8 in |
Shaft Dia. | 1 1/8 in |
Overall Length | 15 1/2 in |
Description
Motor, 3-Phase, Totally Enclosed Fan-Cooled, 3 HP, 1,765 Nameplate RPM, 182 Frame, CW/CCW Motor Shaft Rotation, 575V AC Voltage, 3.2 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 1/8 in, Shaft Length 2 9/16 in, Length Less Shaft 13 in, Overall Length 15 1/2 in, Ins. Class F, Nominal Efficiency 89.5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Dynamic High Pressure Gear Pump 5/8" Standard Drive Shaft, 1.22 Cid (252164)
- MILTON INDUSTRIES Safety Exhaust Coupler, 1/4" MNPT (1751)
- SKF SKF-6010, Single Row Ball Brgs, 6010 (6010)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-4-X)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U7P3D)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U15P2DC)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- WEG 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (04018OT3E324T-W40)
- U.S. Motors 3-Phase AC Motors