Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 3HP, 1800,230/460V, TEFC
Mfr # HW3V2E2
Zoro # G0396643
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 1/2 in
- Nameplate RPM 1,765/1,455
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Ins. Class F
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HW3V2E2
- Zoro # G0396643
- UPC # 786382036720
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 15 1/2 in |
Shaft Length | 2 9/16 in |
Body Dia. | 9 1/8 in |
Length Less Shaft | 13 in |
Shaft Dia. | 1 1/8 in |
Description
Motor, 3-Phase, Totally Enclosed Fan-Cooled, 3 HP, 1,765/1,455 Nameplate RPM, 182 Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 7.9/3.9 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 1/8 in, Shaft Length 2 9/16 in, Length Less Shaft 13 in, Overall Length 15 1/2 in, Ins. Class F, Nominal Efficiency 89.5 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17H X 1/2 MPB)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X06X06)
- FAFNIR 2-Bolt Relubricateable Steel Flanged Housing Half; Bearing Equipment Or Accessory, Stamping (52MST ZP)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4, 1/4 HP, 115V AC Voltage, 56 Frame (6XJ26)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (T14S3A)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 208-230/460V AC Voltage, 1,730 Nameplate RPM (6VPF0)
- U.S. Motors General Purpose AC Motors