Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 3HP, 1800,208-230/460V, TE JM
Mfr # UJ3P2DM
Zoro # G0404879
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 3 hp
- Nameplate RPM 1,765/1,455
- Frame 182JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ3P2DM
- Zoro # G0404879
- UPC # 786382113964
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 4 1/4 in |
Length Less Shaft | 11 3/4 in |
Overall Length | 16 in |
Description
Pump Motor, 3 hp, 1,765/1,455, 208-230/460V AC, 182JM, Shaft Dia. 7/8 in, 1.25, 3-Phase, Totally Enclosed Fan-Cooled, 1,701-1,800, Rigid Base, Voltage Compatibility 190V AC, 208V AC, 230V AC, 380V AC, 460V AC, Phase Three, Pump, Close-Coupled Pump, 60/50 Hz, 8.4-7.8/3.9 A, Ins. Class F, Length Less Shaft 11 3/4 in, 40 Degrees C, Premium Efficient, Motor Frame Material Cast Iron, Keyed, CW/CCW, Nominal Efficiency 89.5 Percent, Overall Length 16 in, Shaft Length 4 1/4 in, CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Drive Spring Assembly (S504240)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Gray (100304)
- BRENNAN INDUSTRIES 04MAORB-04FP 90 Deg Elbow Forged, 2PK (6805-04-04-NWO-FG)
- DE-STA-CO Seal Kit, Rpw-625 (SLKT-071)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors