Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 3HP, 1800,208-230/460V, SS TC
Mfr # WDS3P2AC
Zoro # G0404851
product price: $1,728.99
/ea
Free Shipping & Returns
$1,728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- RPM Range 1,755-1,765
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WDS3P2AC
- Zoro # G0404851
- UPC # 786382107581
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Overall Length | 18 1/2 in |
Shaft Length | 2 3/8 in |
Length Less Shaft | 16 1/8 in |
Body Dia. | 8.9 in |
Stud Size | 1/2 in-13 |
Bolt Circle Dia. | 7 1/4 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1765, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 8.3-7.6/3.8 A, 182 Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 3M Ht Timing Belt, 300-3M-6 (300-3M-6)
- CLIMAX METAL PRODUCTS H2C-125-S Two-Piece Clamping Collar Recessed Screw (H2C-125-S)
- TSUBAKI Chain Link, Single Strand, #100 (100 RL)
- DAYTON Brake, End Mount, Torque 15 Ft-Lb (5URA3)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 1/2hp, 1725rpm (056C17W15326)
- WEG 00336ET3ER182TC-W22, TEFC, 3 hp, 208/230/460 V, 60 Hz, 3 phase, 182TC , 3515 rpm, Footless (00336ET3ER182TC-W22)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 1765 rpm (5XAV0BH)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1750 rpm (6WY62)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY60)
- U.S. Motors DC Washdown Motors