Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 3HP, 1800,208-230/460V, ODP JP
Mfr # DJ3P2DP
Zoro # G0404824
original price:
$457.38
6% off
new price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 3
- Nameplate RPM 1,770
- Frame 182JP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ3P2DP
- Zoro # G0404824
- UPC # 786382116873
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Overall Length | 16 in |
Shaft Length | 4 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 3/4 in |
Body Dia. | 8 in |
Bolt Circle Dia. | 5 7/8 in |
Height | 9 9/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 8 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 182JP, Hz 60/50, Full Load Amps 8.3-7.7/3.8, Height 9 9/16 in, HP 3, Ins. Class F, Length Less Shaft 11 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 9.5-8.6/4.3, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore (UCF207-21)
- ELESA Oil level sight glass, HCFE.12-3/8-EX (HCFE-EX)
- FESTO Rod Clevis SG-5/16-24 (SG-5/16-24)
- JR PRODUCTS JR Products 62245 3-Way Brass Diverter Valve - 1/2" MPT x 1/2" MPT x 1/2" FPT (62245)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors