Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 3HP, 1200,208-230/460V, EFF 90.2
Mfr # WD3P3DC
Zoro # G0404763
product price: $1,484.99
/ea
Free Shipping & Returns
$1,484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- RPM Range 1,001-1,100
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD3P3DC
- Zoro # G0404763
- UPC # 786382105655
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Body Dia. | 9 in |
Overall Length | 19 3/8 in |
Shaft Dia. | 1 3/8 in |
Shaft Length | 2 7/8 in |
Length Less Shaft | 16 1/2 in |
Stud Size | 1/2 in-13 |
Bolt Circle Dia. | 7 1/4 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1175, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 9.0-8.3/4.2 A, 213 Frame, Usable @ 208V Yes, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" x 1-3/8" Zinc Plated Steel Flange Bearings 3PK (66625)
- DODGE F2B-VSC-107 207 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-7/16 in Bore (123614)
- LDI INDUSTRIES Cup, Grease, 3 1/2 Oz (201469)
- NSK NSK-6203DU, 6200 Series Single Row Deep Groove Ball Bearing, 6203DU (6203DU)
- U.S. MOTORS Motor, 1PH, 1/2HP, 1800,115/208-230V, C-face (WD12C2JCR)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3 HP, 1750 rpm (2RKY5)
- LEESON Washdown Motor, 1-1/2 HP, 1750 RPM (191489.00)
- LEESON Washdown Motor, 10 HP, Rigid Base, 3-Phase (140820.00)
- LEESON Washdown Motor, 7-1/2 HP, 3-Phase Design (140819.00)
- LEESON 0.75Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56Hc Frame, Tenv (114561.00)
- U.S. Motors DC Motors