Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 3HP, 1200,208-230/460V, EFF 88.5
Mfr # DJ3P3DM
Zoro # G0404632
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 3
- Nameplate RPM 1,175
- Frame 213JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ3P3DM
- Zoro # G0404632
- UPC # 786382092061
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Length | 7 1/4 in |
Length Less Shaft | 13 1/2 in |
Overall Length | 20 13/16 in |
Shaft Dia. | 7/8 in |
Body Dia. | 9.4 in |
Bolt Circle Dia. | 7 1/4 in |
Height | 11 3/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.4 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 213JM, Hz 60/50, Full Load Amps 9.4-8.9/4.4, Height 11 3/16 in, HP 3, Ins. Class F, Length Less Shaft 13 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 10.7-9.9/4.9, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1074)
- FAFNIR Radial Ball Bearing, #203PP (203PP)
- GENTEC Quick Connectorhose To Hose A Fitting 3/8In-24 (QC-HHPR-A)
- ALL-SOURCE 1 Pt. Cutting Oil (016060)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors