Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 3/4HP, 208-230/460V, EFF 81.5
Mfr # WDS34S1ACR
Zoro # G0404081
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3/4
- RPM Range 3,500-3,520
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WDS34S1ACR
- Zoro # G0404081
- UPC # 786382106003
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 11 15/16 in |
Length Less Shaft | 10 in |
Shaft Length | 1 15/16 in |
Body Dia. | 6.5 in |
Stud Size | 3/8 in-16 |
Bolt Circle Dia. | 5 7/8 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 3520, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.2-2.1/1.0 A, 56 Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Snap-Tite by H Series Interchange Valved Quick Connect Coupling, 1-11-1/2 Nominal, FNPT, Steel, Dom (8VF8)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 15:1 (E17MWNS, 15:1, 56C/140TC)
- PIX Belt, B, 21/32 x 69 in. OC, 2 Band (2HB66)
- CLIMAX METAL PRODUCTS 2C-168-S Two-Piece Clamping Collar (2C-168-S)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- WEG 00336ET3ER182TC-W22, TEFC, 3 hp, 208/230/460 V, 60 Hz, 3 phase, 182TC , 3515 rpm, Footless (00336ET3ER182TC-W22)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TTC3)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1750 rpm (1TTB6BG)
- WEG 00158ET3ESS145TC, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00158ET3ESS145TC)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, CWSE (115743.00)
- LEESON Washdown Motor, 1 HP, 1750, 56C, 230/460V (119975.00)
- U.S. Motors DC Motors