Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 3/4HP, 208-230/460V, EFF 75.5
Mfr # WD34S1AC
Zoro # G0404179
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3/4
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD34S1AC
- Zoro # G0404179
- UPC # 786382048136
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 9 7/8 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6.31 in |
Overall Length | 11 3/4 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.4-2.2/1.1 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Nickel, 16 oz, Spray Can (13014)
- BREEZE Hose Clamp, Mini, SAE 32,316SS, PK10 (3832)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Compact Double Acting (5YCU0)
- DODGE Bushing 120435 Sk X 1-7/8-Kw (120435)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141270.00)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191558.00)
- DAYTON Washdown Motor, PSC, TEAO, 1/2 HP, 1075 rpm (12V775)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY34)
- LEESON Washdown Motor, 1/3 HP, 1740 RPM (191202.00)
- LEESON DC Washdown Motor, 3.8A, 12-13/16 in. L (109079.00)
- U.S. Motors DC Washdown Motors