Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 3/4HP, 1800,208-230/460V, EFF 80
Mfr # WDP34S2ACR
Zoro # G0404133
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3/4
- Voltage 208-230/460V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WDP34S2ACR
- Zoro # G0404133
- UPC # 786382048556
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 10 13/16 in |
Overall Length | 12 3/4 in |
Shaft Length | 1 15/16 in |
Body Dia. | 6.4 in |
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Stud Size | 3/8 in-16 |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.8-2.7/1.3 A, 56 Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 465-5M-15 (465-5M-15)
- J.W. WINCO GN883-M12X1.5-20-B-MS Breather Valve (883-M12X1.5-20-B-MS)
- KOYO Small Ball Bearings 9-30Mm (EE4SZZ)
- CLIMAX METAL PRODUCTS H2C-106 Two-Piece Clamping Collar Recessed Screw (H2C-106)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- U.S. MOTORS Motor, 1PH, 1/2HP, 1800,115/208-230V, C-face (WD12C2JCR)
- LEESON Washdown Motor, 3/4 HP, Face/Base, 3-Phase (116779.00)
- LEESON Washdown Motor, 1 HP, 1725 RPM (191479.00)
- LEESON DC Washdown Motor, 3.8A, 12-13/16 in. L (109079.00)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY59)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TRZ3)
- U.S. Motors DC Motors